Shop All Toilet Seats
Jones Stephens
Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White
Mfr # C1010TK00
Zoro # G5430262
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1010TK00
- Zoro # G5430262
- UPC # 817103000321
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Bolt to Seat Front | 16-1/2" to 16-13/16" |
Item | Builder Grade Plstc Toilet Seat,Wht,Rnd |
Description
Builder Grade Plstc Toilet Seat,Wht,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- WESTBRASS 1/2" IPS x 4" Ceiling Mounted Shower Arm W/ Flange in Polished Brass (D3604A-01)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Deluxe Soft Seat w/ Wood Core, White, Elongated Closed Front w/ Cover and Adjustable QuicKlean Hinge (153637)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- BRONDELL CleanSpa Advanced Hand Held Bidet Sprayer (CSA-35)
- Jones Stephens Toilet Seats