Shop All Toilet Seats
Jones Stephens
Builder Grade Plastc Toilet Seat, Wht, Rnd, With Cover, Round, White
Mfr # C101000
Zoro # G5430280
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C101000
- Zoro # G5430280
- UPC # 817103000314
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Factory Installed "Living" Hinge Adjustable |
Bolt to Seat Front | 16-1/2" to 16-13/16" |
Item | Builder Grade Plastc Toilet Seat,Wht,Rnd |
Description
Builder Grade Plastc Toilet Seat,Wht,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- EPC Coupling Copper Cxc 3/4 (30956)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- THRIFCO PLUMBING 1/2 X 1/4 Bushing Barstock (5316059)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- BRONDELL Swash Select BL67 Sidearm Bidet Seat, Elongated White (BL67-EW)
- Jones Stephens Toilet Seats