Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Union, Lead Free, 1"
Mfr # B74266LF
Zoro # G5439922
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Union
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74266LF
- Zoro # G5439922
- UPC # 717510155785
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Bronze Union,Lead Free,1" |
Specific Fitting Shape | Union |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Bronze Union,Lead Free,1
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- KOHLER Seal (75732)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401C)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 1/2" (B74284LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- Jones Stephens Bronze Pipe Fittings