Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Tee, Lead Free, 3/4"
Mfr # B74085LF
Zoro # G5439767
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74085LF
- Zoro # G5439767
- UPC # 717510155419
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Bronze Tee,Lead Free,3/4" |
Specific Fitting Shape | Tee |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bronze Tee,Lead Free,3/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT6)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- JONES STEPHENS Bronze Coupling, Lead Free, 1/2" (B74124LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- Jones Stephens Fittings