Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Tee, Lead Free, 1/2"
Mfr # B74084LF
Zoro # G5439712
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B74084LF
- Zoro # G5439712
- UPC # 717510155402
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Bronze Tee |
Specific Fitting Shape | Tee |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bronze Tee,Lead Free,1/2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- NIBCO 3/4" NOM FTG x 3/4" MNPT Copper Adapter (6042 3/4)
- OATEY 2 Galv Split Hanger (335561)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 3/4", 90 deg. (B74005LF)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- Jones Stephens Fittings