Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Street Elbow, No Lead, 3/4", 90 deg.
Mfr # B74025LF
Zoro # G5439791
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74025LF
- Zoro # G5439791
- UPC # 717510155334
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Bronze Street Elbow,Lead Free,3/4",90 deg. |
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Bronze Street Elbow,Lead Free,3/4",90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- DAYTON Float Ball, Round, SS, 5 In (2UV53)
- JONES STEPHENS Bronze Coupling, Lead Free, 1/2" (B74124LF)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- JONES STEPHENS Bronze Hex Bushing, 1/2"x1/4", No Lead (B74204LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- Jones Stephens Fittings