Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Street Elbow, No Lead, 1/2", 90 deg.
Mfr # B74024LF
Zoro # G5439703
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74024LF
- Zoro # G5439703
- UPC # 717510155327
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | 90 Degree Bronze Street Elbow |
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Bronze Street Elbow,Lead Free,1/2",90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- THRIFCO PLUMBING 1-1/2 Inch Black Steel Union (8319036)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- SLOAN Spud Coupling Assembly, Toilets (F56A)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- LEGEND VALVE 1-1/2 T4301 NO LEAD PAK X PAK (313-217NL)
- Jones Stephens Fittings