Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Solid Sq. Head Plug, No Lead, 1/2"
Mfr # B74304LF
Zoro # G5439913
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74304LF
- Zoro # G5439913
- UPC # 717510155822
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Bronze Solid Square Head Plug,Lead Free,1/2" |
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Bronze Solid Square Head Plug,Lead Free,1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 1/2 in. Poly Alloy PEX Barb 2-Port Closed Manifold (PXPA2PTC)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-2MB)
- THRIFCO PLUMBING 3/8 Inch Tube Bender (4400200)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/4", No Lead (B74207LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- LEGEND VALVE 1" BRONZE FEMALE ADAPTER (312-045)
- Jones Stephens Bronze Pipe Fittings