Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Reducing Coupling, No Lead, 1"x3/4"
Mfr # B74150LF
Zoro # G5439852
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74150LF
- Zoro # G5439852
- UPC # 717510155563
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Item | Bronze Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Bronze Reducing Coupling,Lead Free,1" x 3/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- LEGEND VALVE 1/2" T-546 NO LEAD SILLCOCK (107-407NL)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS 1-1/2in. x 1-1/4in. Bronze Reducing Coupling (B74157LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- Jones Stephens Fittings