Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Reduce Coupling, No Lead, 3/4"x1/2"
Mfr # B74148LF
Zoro # G5439819
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74148LF
- Zoro # G5439819
- UPC # 717510155549
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Item | Bronze Reducing Coupling,Lead Free,3/4" x 1/2" |
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Bronze Reducing Coupling,Lead Free,3/4" x 1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- HOMEWERKS Outdoor Shower Kit (3070-250-B-WS)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- HONEYWELL THERMAL SOLUTIONS C6097A3053 Pressure Switch (C6097A3053)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- Jones Stephens Bronze Pipe Fittings