Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Hex Bushing, 3/4"x1/4", No Lead
Mfr # B74207LF
Zoro # G5439828
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B74207LF
- Zoro # G5439828
- UPC # 717510155655
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Details
Item | Bronze Hex Bushing,3/4"x1/4",No Lead |
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Bronze Hex Bushing,3/4"x1/4",No Lead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- LEGEND VALVE 1" T4401NL FL x FL 1/4 BEND (313-315NL)
- Jones Stephens Fittings