Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Elbow, Lead Free, 1", 90 deg.
Mfr # B74006LF
Zoro # G5439749
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B74006LF
- Zoro # G5439749
- UPC # 717510155310
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | 90 Degree Bronze Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Bronze Elbow,Lead Free,1",90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- SERENELIFE Portable Handwash Sink With Bag (SLCASN18)
- POLYJOHN ENTERPRISES PolyJohn 300 Gallon Holding Tank - (HT01-0300)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- JONES STEPHENS Bronze Hex Bushing, 1/2"x1/4", No Lead (B74204LF)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- Jones Stephens Bronze Pipe Fittings