Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Coupling, No Lead, Chrm Pltd, 1/2"
Mfr # B50042LF
Zoro # G5439557
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B50042LF
- Zoro # G5439557
- UPC # 717510165586
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Bronze Coupling,Lead Free,Chrome Plated,1/2" |
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
- Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Single Handle Commercial Faucet Part (121549)
- RIDGID Reamer, Spiral Pipe (2-S)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (153-P)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- JONES STEPHENS Bronze Cap, 1/2", Lead Free (B74184LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 1/2" (B74284LF)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- Jones Stephens Fittings