Shop All Toilet and Urinal Accessories
Jones Stephens
Brass Urinal Flange Kit, IPS, 2", 4-1/4"
Mfr # F10005
Zoro # G6084939
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # F10005
- Zoro # G6084939
- UPC # 717510100051
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Item | IPS 2", 4 1/4" Brass Urinal Flange Kit |
Description
IPS 2 In., 4 1/4 In. Brass Urinal Flange Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- EKCOS INNOVATIONS EZ-trap Cartridge Kit (EZT-1)
- KOHLER Urinal Spud Assy, 3/4 (18774)
- TOUGH GUY Urinal Screen, Misty Mint, 30 days, PK10 (WCBX-P-010I010I-05-AAQ29-00)
- SLOAN Urinal Replacement Part Royal A1010A Cp Royal 1 1/2 Flange Kit (3301079)
- AMERICAN STANDARD Cap Seal, Rubber (M962921-0070A)
- SLOAN A1121A Tune-up Kit 1.6 for Royal Toilets (3301184)
- Jones Stephens Toilet and Urinal Accessories