Shop All Brass Pipe Fittings
Jones Stephens
Brass Swivel Connector, FNPT x FNPT, 1/2" Pipe Size
Mfr # F40096
Zoro # G5441088
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # F40096
- Zoro # G5441088
- UPC # 717510400960
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT x FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Swivel Connector |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Connection Type | Flare |
Description
Female Brass Flare Swivel Connector,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/8" Pipe Size (1720202C)
- KOHLER Assembly, Dispenser Kit (1151532-SN)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74065LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74036LF)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- Jones Stephens Brass Pipe Fittings