Shop All Drain Components
Jones Stephens
Brass, Raised Head, Plug
Mfr # P50800
Zoro # G5425782
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 8"
- Overall Diameter 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # P50800
- Zoro # G5425782
- UPC # 717510508086
- Country of Origin India
- Category Drain Components
Dimensions
Size | 8" |
Overall Diameter | 8-1/2" |
Details
Item | Plug |
Material of Construction | Brass |
Type | Raised Head |
Description
Cleanout Plug,Brass,8 In.,Raised Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- KOHLER Hinge Assembly (1109093-33)
- KOHLER Margaux Wall-Mount Non-Diverter Bath Spout (16246-AF)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97007)
- JONES STEPHENS Cleanout Cover, 8" dia., SS, 24 ga. (C90800)
- BLACK SWAN Black Swan Manufacturing 80319037 Drain Star Drain Opener - 0.5 gal (80319037)
- Jones Stephens Drain Components