Shop All Drain Components
Jones Stephens
Brass, Raised Head, Plug
Mfr # P50600
Zoro # G5425703
original price:
$30.58
15% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 6"
- Overall Diameter 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P50600
- Zoro # G5425703
- UPC # 717510506006
- Country of Origin India
- Category Drain Components
Dimensions
Size | 6" |
Overall Diameter | 6-1/2" |
Details
Item | Plug |
Material of Construction | Brass |
Type | Raised Head |
Description
Cleanout Plug,Brass,6 In.,Raised Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 42" Grab Bar (11896-BL)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- SHARKBITE Sb Ball Valve 3/4 Lf (22185-0000LFA)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Plain End Cleanout (C38014)
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Oil Rubbed Bronze (BIG-4DMS-ORB)
- Jones Stephens Drain Components