Shop All Drain Components
Jones Stephens
Brass, Raised Head, Plug
Mfr # P50400
Zoro # G5425758
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 4"
- Overall Diameter 4-1/2"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P50400
- Zoro # G5425758
- UPC # 717510504002
- Country of Origin India
- Category Drain Components
Dimensions
Size | 4" |
Overall Diameter | 4-1/2" |
Details
Item | Plug |
Material of Construction | Brass |
Type | Raised Head |
Material | Brass |
Product Type | Cover |
Shape | Round |
Installation Type | Screw-In |
Description
Cover, Product Type Cover, Overall Diameter 4 1/2 in, Material Brass, Installation Type Screw-In, Grate Surface Type Not Applicable, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- ROHL Handshower Outlet With Holder (C50000PN)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- Jones Stephens Drain Components