Shop All Drain Components
Jones Stephens
Brass, Raised Head, Plug
Mfr # P50300
Zoro # G5425627
original price:
$6.89
18% off
new price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 3"
- Overall Diameter 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P50300
- Zoro # G5425627
- UPC # 717510503005
- Country of Origin India
- Category Drain Components
Dimensions
Size | 3" |
Overall Diameter | 3-3/8" |
Details
Item | Plug |
Material of Construction | Brass |
Type | Raised Head |
Description
Cleanout Plug,Brass,3 In.,Raised Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (465-060X)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/4" (P38137)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- Jones Stephens Drain Components