Shop All PEX Fittings
Jones Stephens
Brass PEX x Male Adptr, No Lead, 3/4"x3/4"
Mfr # C76036LF
Zoro # G5440537
original price:
$6.44
8% off
new price: $5.89
/ea
Sold in multiples of 50 for $294.50
$294.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- PEX Size 3/4"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Product Type Brass PEX x Male Adapter,Lead Free,3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76036LF
- Zoro # G5440537
- UPC # 717510172744
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 3/4" |
Details
Item | Male Adapter |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Product Type | Brass PEX x Male Adapter,Lead Free,3/4" x 3/4" |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX x Male Adapter,Lead Free,3/4 In. x 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- RON-VIK Filter Screen, 15/16", SS (5580320)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- JONES STEPHENS Brass PEX Equal Tee, Lead Free, 3/4" (C76015LF)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow, 4-1/2" x 8" (S72004)
- JONES STEPHENS Brass PEX x Female Sweat Adptr, 1/2"x1/2" (C76027LF)
- JONES STEPHENS Brass PEX x Male Sweat Adapter, 1/2"x1/2" (C76048LF)
- JONES STEPHENS ½" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 4" x 8" (S71005)
- LEGEND VALVE 1" x 1"x 3/4" NL PEX TEE-F1960 (462-218NL)
- Jones Stephens PEX Fittings