Shop All PEX Fittings
Jones Stephens
Brass PEX x Male Adptr, No Lead, 1/2"x1/2"
Mfr # C76034LF
Zoro # G5440528
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- PEX Size 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Product Type Brass PEX x Male Adapter,Lead Free,1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76034LF
- Zoro # G5440528
- UPC # 717510172720
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 1/2" |
Details
Item | Male Adapter |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Product Type | Brass PEX x Male Adapter,Lead Free,1/2" x 1/2" |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX x Male Adapter,Lead Free,1/2 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- PARKER Female x Male Adapter, Brass, 3/8 in (222P-6-6)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- JONES STEPHENS ½" PEX (F1960) x ½" Male Swvl Pipe Thrd Connctn Tub/Shwr Vlv Cnnctr, 7" (S71012)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Elbow, 13" x 8" (S71000)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 3/4", 90 deg. (C76009LF)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 4-1/2" x 8" (S72012)
- JONES STEPHENS Brass PEX Equal Tee, Lead Free, 3/4" (C76015LF)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- Jones Stephens Fittings