Shop All PEX Fittings
Jones Stephens
Brass PEX x Female Adapter, 1/2"x1/2"
Mfr # C76041LF
Zoro # G5440589
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- PEX Size 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Fitting Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C76041LF
- Zoro # G5440589
- UPC # 717510172775
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 1/2" |
Details
Item | Female Adapter |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Material | Lead Free Brass |
Product Type | Brass PEX x Female Adapter,Lead Free,1/2" x 1/2" |
Description
Brass PEX x Female Adapter,Lead Free,1/2 In. x 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Solenoid Valve Assembly (M954483-0070A)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, FNPT x FNPT (9830-030)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- JONES STEPHENS Brass PEX x Male Adptr, No Lead, 3/4"x3/4" (C76036LF)
- JONES STEPHENS ½" Crimp PEX (F1807) x ½" Male Sweat Connection Tub/Shwr Vlv Cnnctr, 6" (S72021)
- JONES STEPHENS Brass PEX x Female Sweat Adptr, 1/2"x1/2" (C76027LF)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 3-1/2" x 8" (S72011)
- JONES STEPHENS ½" PEX (F1960) Dbl Stub Out Elbow W/ Square Mounting Flange, 7" x 8" (S71004)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" SWT ELBOW (462-136NL)
- Jones Stephens Fittings