Shop All PEX Fittings
Jones Stephens
Brass PEX Tee, No Lead, 3/4"x3/4"x1/2"
Mfr # C76020LF
Zoro # G5440543
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- PEX Size 3/4" x 3/4" x 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Product Type Brass PEX Reducing Tee,Lead Free,3/4"x3/4"x1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76020LF
- Zoro # G5440543
- UPC # 717510172683
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 3/4" x 3/4" x 1/2" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Product Type | Brass PEX Reducing Tee,Lead Free,3/4"x3/4"x1/2" |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX Reducing Tee,Lead Free,3/4 In.x3/4 In.x1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68P-6-6)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 1/2" (C76001LF)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Elbow, 4" x 8" (S71001)
- JONES STEPHENS 3/8 in. Oetiker PEX Stainless Steel Clamp (C76074)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow, 6" x 8" (S72007)
- APOLLO PEX 1/2 in. Brass PEX x Female Solder 90-Degree Elbow (APXFSE12)
- Jones Stephens Fittings