Shop All PEX Fittings
Jones Stephens
Brass PEX Equal Tee, Lead Free, 1/2"
Mfr # C76014LF
Zoro # G5440570
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- PEX Size 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Product Type Brass PEX Equal Tee,Lead Free,1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76014LF
- Zoro # G5440570
- UPC # 717510172621
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 1/2" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Product Type | Brass PEX Equal Tee,Lead Free,1/2" |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX Equal Tee,Lead Free,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10075SU)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 3/4" (C76002LF)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow, 6" x 8" (S72007)
- JONES STEPHENS ½" PEX (F1960)x ½" Female Swvl Pipe Thrd Cnnctn Tub/Shwr Vlv Cnnctr, 6" (S71013)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- LEGEND VALVE 3/4" NL 1960 x 1" MPT ADAPTER (462-759NL)
- Jones Stephens Fittings