Shop All PEX Fittings
Jones Stephens
Brass PEX Elbow, Lead Free, 3/4", 90 deg.
Mfr # C76009LF
Zoro # G5440482
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- PEX Size 3/4"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Product Type Brass PEX Elbow,Lead Free,3/4",90 deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76009LF
- Zoro # G5440482
- UPC # 717510172591
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 3/4" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Product Type | Brass PEX Elbow,Lead Free,3/4",90 deg. |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX Elbow,Lead Free,3/4 In.,90 deg.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS M-70 Mini Spray Valve (561421)
- RHEEM Fuse Block, 30A (SP8311E)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- ZORO SELECT 1-1/4" Sweat Brass Ball Valve Inline (1PYP6)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- JONES STEPHENS Brass PEX x Male Adptr, No Lead, 3/4"x3/4" (C76036LF)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow, 6" x 8" (S72007)
- JONES STEPHENS PEX x Female Brass PEX Plug, No Lead, 1/2" (C76065LF)
- JONES STEPHENS Brass PEX Equal Tee, Lead Free, 3/4" (C76015LF)
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- Jones Stephens Fittings