Shop All PEX Fittings
Jones Stephens
Brass PEX Elbow, Lead Free, 1/2", 90 deg.
Mfr # C76008LF
Zoro # G5440473
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- PEX Size 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Product Type Brass PEX Elbow,Lead Free,1/2",90 deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76008LF
- Zoro # G5440473
- UPC # 717510172584
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 1/2" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Product Type | Brass PEX Elbow,Lead Free,1/2",90 deg. |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX Elbow,Lead Free,1/2 In.,90 deg.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- JONES STEPHENS ½" PEX (F1960)x ½" Female Swvl Pipe Thrd Cnnctn Tub/Shwr Vlv Cnnctr, 6" (S71013)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow, 4-1/2" x 8" (S72004)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 15" Long (S71009)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Elbow, 4" x 8" (S71001)
- PEXLOCK PEX MALE ADAPTER 1/2""2PC (30842)
- Jones Stephens Fittings