Shop All Brass Pipe Fittings
Jones Stephens
Brass PEX Crimp Ring, 3/4" Pipe Size 100 PK
Mfr # C76072
Zoro # G5440613
product price: $0.52
/ea
Sold in multiples of 100 for $52.00
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Pipe Fitting Material Brass
- Tube Size 3/4" x 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76072
- Zoro # G5440613
- UPC # 677706040533
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" x 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | PEX Crimp Ring |
Tube Fitting Material | PEX, Brass |
Description
Crimp Ring,3/4 In.,PEX x Female Brass PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- LEGEND Adapter Male Brnz 1-1/4 (312-006)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (100E)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169C-6-2)
- JONES STEPHENS Delrin Compression Sleeve, Lead Free, 3/8" (C74097)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74066LF)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- THRIFCO PLUMBING 1-1/4 X 1/2 Inch Brass Hex Bushing (5318070)
- Jones Stephens Brass Pipe Fittings