Shop All PEX Fittings
Jones Stephens
Brass PEX Coupling, Lead Free, 3/4"
Mfr # C76002LF
Zoro # G5440491
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- PEX Size 3/4"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Product Type Brass PEX Coupling,Lead Free,3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C76002LF
- Zoro # G5440491
- UPC # 717510172546
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 3/4" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Product Type | Brass PEX Coupling,Lead Free,3/4" |
Pipe Fitting Material | Lead Free Brass |
Description
Brass PEX Coupling,Lead Free,3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND22)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- DELTA Prel2PC WHT Elon Toilet (C43101-WH)
- ZURN Double Check Backflow Repair Kit (RK8-950)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 3-1/2" x 8" (S72011)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow, 4-1/2" x 8" (S72004)
- JONES STEPHENS 3/8 in. Oetiker PEX Stainless Steel Clamp (C76074)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 8" Long (S71008)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 1/2" (C76001LF)
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- LEGEND VALVE 3/4" PEX X 3/4" FPT PL SWVL EL (461-045)
- Jones Stephens PEX Fittings