Shop All Brass Pipe Fittings
Jones Stephens
Brass Nut, Compression
Mfr # C74014
Zoro # G5440071
product price: $0.48
/ea
Sold in multiples of 27 for $12.96
$12.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Pipe Fitting Material Brass
- Tube Size 1/4"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74014
- Zoro # G5440071
- UPC # 717510740141
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1/4" |
Details
Specific Fitting Shape | Nut |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Item | Nut |
Pipe Fitting Connection Type | Compression |
Specific Pipe Fitting Shape | Nut |
Description
- 1/4" Brass Compression Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE02)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black (ZUSA-TF-PTC-541)
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- JONES STEPHENS Coupling Elbows, Bathcock, Chrm Pltd, 1 pr. (B49010)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74073LF)
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- JMF Hex Nipple 1/2X1/4Mpt Lf (4507307)
- Jones Stephens Fittings