Shop All Brass Pipes
Jones Stephens
Brass Nipple, No Lead, Chrm Pltd, 1/2"x4"
Mfr # N16400
Zoro # G5441639
product price: $32.49
/ea
Sold in multiples of 5 for $162.45
$162.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 4"
- Pipe Fitting Material Chrome Plated Brass
- Pipe Type Same Size
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N16400
- Zoro # G5441639
- UPC # 717510164008
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Pipe Fitting Material | Chrome Plated Brass |
Pipe Type | Same Size |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Brass Nipple,Lead Free,Chrome Plated,1/2 In.x4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 17)
- CHICAGO FAUCET Bumper (919-151JKABNF)
- ROHL Drain Strap Rod Only For Pop-Up Drain Extension To Be Used (6200-13)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BV)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-025)
- Jones Stephens Brass Pipes