Shop All Brass Pipes
Jones Stephens
Brass Nipple, Chrome Plated, 3/8"x3"
Mfr # N15300
Zoro # G5441578
Sold in multiples of 5 for $146.95
$146.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 3"
- Pipe Fitting Material Chrome Plated Brass
- Pipe Type Same Size
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N15300
- Zoro # G5441578
- UPC # 717510153002
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Details
Pipe Fitting Material | Chrome Plated Brass |
Pipe Type | Same Size |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Brass Nipple,Chrome Plated,3/8 In.x3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Thru Valve Assembly (S07-058)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- NIBCO Press Caps, 1/2 (9172650HPC)
- IMPACT PRODUCTS Urinal Mat, Fresh Scent, Black W/ Touch Fastener Z-Mat (1525-5)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2" x 6" (N29010)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- Jones Stephens Pipes