Shop All Brass Pipes
Jones Stephens
Brass Nipple, Chrome Plated, 1/2"x6"
Mfr # N16600
Zoro # G5441620
Sold in multiples of 5 for $264.95
$264.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 6"
- Pipe Fitting Material Chrome Plated Brass
- Pipe Type Same Size
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N16600
- Zoro # G5441620
- UPC # 717510166002
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Pipe Fitting Material | Chrome Plated Brass |
Pipe Type | Same Size |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Brass Nipple,Chrome Plated,1/2 In.x6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-4891)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- AMERICAN STANDARD Toilet PWRX Piston Assembly, Flush Valves (M964952-0070A)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Old World Bronze 1/2" x 4" Brass Nipple (N2306WB)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2" x 6" (N29010)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- Jones Stephens Brass Pipes