Shop All Brass Pipes
Jones Stephens
Brass Nipple, Chrome Plated, 1/2"x18"
Mfr # N16918
Zoro # G5441681
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 18"
- Pipe Fitting Material Chrome Plated Brass
- Pipe Type Same Size
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N16918
- Zoro # G5441681
- UPC # 717510169188
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 18" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Pipe Fitting Material | Chrome Plated Brass |
Pipe Type | Same Size |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Brass Nipple,Chrome Plated,1/2 In.x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- CHICAGO FAUCET Hose Bibb (387-LEFE27)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (79775)
- KOHLER Kit, Vacuum Breaker (1299067)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Old World Bronze 1/2" x 6" Brass Nipple (N2310WB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"x12" (N24022)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-025X)
- Jones Stephens Brass Pipes