Shop All Brass Pipe Fittings
Jones Stephens
Brass Male Insert Adapter, Lead Free, 3/4"
Mfr # I13002LF
Zoro # G5441523
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Specific Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # I13002LF
- Zoro # G5441523
- UPC # 717510171211
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Insert Adapter |
Specific Pipe Fitting Shape | Adapter |
Product Type | Brass Male Insert Adapter,Lead Free,3/4" |
Description
Brass Male Insert Adapter,Lead Free,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- LEGEND VALVE 1/2" PEX COUPLING (460-503NL)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- THRIFCO PLUMBING 1-1/4 PVC Comp. Coupling (6622173)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74064LF)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- Jones Stephens Fittings