Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size
Mfr # C74086LF
Zoro # G5440327
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Tube Size 3/8"
- Fitting Connection Type Compression x Male Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74086LF
- Zoro # G5440327
- UPC # 717510163919
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Male Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Lead Free Elbow |
Pipe Fitting Connection Type | Compression x MNPT |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Tube Fitting Material | Brass |
Description
Brass Compression x Male Elbow,Lead Free,3/8 In. x 3/8 In.,90 deg.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- JONES STEPHENS Brass Half Union, 1/2" Pipe Size (F40074)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- JONES STEPHENS 1-1/2 in. Bronze Cored Square Head Plug, Lead Free (B74288LF)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- Jones Stephens Fittings