Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Male Connector
Mfr # C74073LF
Zoro # G5440318
original price:
$13.40
19% off
new price: $10.79
/ea
$10.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 3/4"
- Fitting Connection Type Compression x Male Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74073LF
- Zoro # G5440318
- UPC # 717510163872
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size (Fittings) | 7/8" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Male Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Pipe Fitting Connection Type | Compression x MNPT |
Specific Pipe Fitting Shape | Connector |
Tube Fitting Material | Brass |
Description
Brass Compression x Male Connector,Lead Free,7/8 In. x 3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- CHARLOTTE PIPE AND FOUNDRY 12 PVC SCH80 Slip Cap (PVC 08116 1000HA)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- JONES STEPHENS Brass Nut, Compression (C74014)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- ZORO SELECT Hex Bushing, Brass, 2 x 1/2 in, Class 125 (ZUSA-PF-10244)
- Jones Stephens Fittings