Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Male Connector
Mfr # C74064LF
Zoro # G5440202
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 3/8"
- Fitting Connection Type Compression x Male Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74064LF
- Zoro # G5440202
- UPC # 717510163803
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Male Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Pipe Fitting Connection Type | Compression x MNPT |
Specific Pipe Fitting Shape | Connector |
Tube Fitting Material | Brass |
Description
Brass Compression x Male Connector,Lead Free,3/8 In. x 1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Nat, 250 Ft (2VDR3)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- KOHLER Hinge Kit (1150464-Y2)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (706115-12)
- Jones Stephens Fittings