Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Female Connector
Mfr # C74055LF
Zoro # G5440281
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 7/8"
- Fitting Connection Type Compression x Female Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C74055LF
- Zoro # G5440281
- UPC # 717510163742
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 7/8" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Female Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Pipe Fitting Connection Type | Compression x FNPT |
Specific Pipe Fitting Shape | Connector |
Tube Fitting Material | Brass |
Description
Brass Compression x Female Connector,Lead Free,7/8 In. x 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- MOEN Brushed Nickel Shower Only (40316CBN)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-000-130G)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- JONES STEPHENS 1-1/2in. Countersunk Brass Cleanout Plug (P51150)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74036LF)
- JONES STEPHENS 1-1/2in. x 12in. Rough Brass Double Threaded Extension Tube 17 Gauge (P38489)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- THRIFCO PLUMBING 1-1/4 Inch 17 Gauge Chrome Plated Brass Wall Bend (4402812)
- Jones Stephens Brass Pipe Fittings