Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Female Connector
Mfr # C74050LF
Zoro # G5440257
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 3/8"
- Fitting Connection Type Compression x Female Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74050LF
- Zoro # G5440257
- UPC # 717510163698
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Female Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Connection Type | Compression x FNPT |
Tube Fitting Material | Brass |
Description
Brass Compression x Female Connector,Lead Free,3/8 In. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- QUICK STRAP Water Heater Restraints (QS-50)
- FLUIDMASTER Adj. Flapper, Red, 2", Plastic and Rubber (PRO56G)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-0)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size (2CFG3)
- Jones Stephens Brass Pipe Fittings