Shop All Brass Pipe Fittings
Jones Stephens
Brass Hose Barb Adapter, 1/2" Pipe Size
Mfr # G25088
Zoro # G5441383
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G25088
- Zoro # G5441383
- UPC # 717510250886
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Hose Barb Adapter |
Tube Fitting Material | Brass |
Product Type | Hose Barb,MPT Adapter,1/2"x1/2" |
Description
Hose Barb,MPT Adapter,1/2 In.x1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 21)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74036LF)
- JONES STEPHENS Brass Nut, Compression (C74014)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- THRIFCO PLUMBING 3/4 X Close Brass Nipple (5320025)
- Jones Stephens Brass Pipe Fittings