Shop All Brass Pipe Fittings
Jones Stephens
Brass Half Union, 5/8" x 1/2" Pipe Size
Mfr # F40076
Zoro # G5441079
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5/8" x 1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # F40076
- Zoro # G5441079
- UPC # 717510400762
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/8" x 1/2" |
Pipe Size (Fittings) | 5/8" x 1/2" |
Overall Pipe Length | 1-7/16" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Half Union |
Specific Pipe Fitting Shape | Union |
Description
Brass Flare x Male Half Union,5/8 In.x1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket (187053BN)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- JONES STEPHENS Coupling Elbows, Bathcock, Chrm Pltd, 1 pr. (B49010)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74073LF)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- Jones Stephens Brass Pipe Fittings