Shop All Brass Pipe Fittings
Jones Stephens
Brass Half Union, 1/2" Pipe Size
Mfr # F40074
Zoro # G5441027
original price:
$2.85
7% off
new price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # F40074
- Zoro # G5441027
- UPC # 717510400748
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Half Union |
Specific Pipe Fitting Shape | Union |
Description
Brass Flare x Male Half Union,1/2 In.x1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 1-1/2 in Pipe Size (160-107)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- JONES STEPHENS Brass Half Union, 5/8" x 1/2" Pipe Size (F40076)
- JONES STEPHENS 3/4 in. x 1/4 in. Yellow Brass Hex Bushing (P11124)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB904)
- Jones Stephens Fittings