Shop All Ball Valves
Jones Stephens
Brass Gas Ball Valve, 1/2" FLAREx1/2" FIP
Mfr # B67050
Zoro # G5439697
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Max. Pressure 2 psig
- Valve Structure 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B67050
- Zoro # G5439697
- UPC # 717510670509
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Max. Pressure | 2 psig |
Item | Brass Gas Ball Valve,1/2" FLARE x 1/2" FIP |
Valve Structure | 1 Piece |
Connection Type | Flare X FIP |
Standard | CSA Certified |
Ball Valve Basic Body Material | Forged Brass |
Handle Type | Lever |
Ball Material | Chrome Plated Brass |
Temp. Range | 175 Degrees F |
Description
Brass Gas Ball Valve,1/2 In. FLARE x 1/2 In. FIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M In-Line Water Filter System AP717, 5560222 (7100051441)
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- ZORO SELECT 2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR8)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Light Blue (PU38ALB)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04014)
- Jones Stephens Valves