Shop All Ball Valves
Jones Stephens
Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP
Mfr # B67100
Zoro # G5439642
original price:
$10.55
13% off
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B67100
- Zoro # G5439642
- UPC # 717510094596
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Item | Brass Gas Ball Valve,1/2" FIP x 1/2"FIP |
Standard | ANSI Z21.15/CGA 9.1; CGA 91-002 & ASME B16.44; CUS Certified |
Valve Structure | 2 Piece |
Connection Type | FIP x FIP |
Handle Type | 1/4 Turn |
Max. Pressure | 5 psi |
Seat Material | PTFE |
Description
Brass Gas Ball Valve,1/2 In. FIP x 1/2 In.FIP
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 3/4" (C76562LF)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3" (B90300)
- JONES STEPHENS FIP Lever Handle Gas Ball Valve, 3/4" (B64075)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- Jones Stephens Ball Valves