Shop All Sink Drains
Jones Stephens
Brass, Drain, Lift And Lock Pop-Up Drain
Mfr # P35000
Zoro # G5442768
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color/Finish Chrome Plated
- Type Drain
- For Use With For Vessel Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P35000
- Zoro # G5442768
- UPC # 717510350005
- Country of Origin China
- Category Sink Drains
Details
Item | Lift And Lock Pop-Up Drain |
Material of Construction | Brass |
Color/Finish | Chrome Plated |
Type | Drain |
For Use With | For Vessel Sinks |
Description
Lift And Lock Pop-Up Drain,Ovrflow Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- JONES STEPHENS Half Grate for Porcelain Ctd Floor Sink (S55050)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- Jones Stephens Sink Drains