Shop All Drain Components
Jones Stephens
Brass, Countersunk, Plug
Mfr # P51350
Zoro # G5425773
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Countersunk
- Size 3-1/2"
- Overall Diameter 3-7/8"
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P51350
- Zoro # G5425773
- UPC # 717510513509
- Country of Origin India
- Category Drain Components
Dimensions
Size | 3-1/2" |
Overall Diameter | 3-7/8" |
Fits Drain Size | 3 1/2 in |
Details
Item | Plug |
Material of Construction | Brass |
Type | Countersunk |
Ligature Resistant | No |
Material | Brass |
Product Type | Countersunk Southern Code Plug |
Description
Countersunk Southern Code Plug, Overall Diameter 3 7/8 in, Product Type Countersunk Southern Code Plug, Material Brass, Ligature Resistant No, Fits Drain Size 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- ILC Replacement for GE General Electric G.E Wr01x29059ß Filter, PK 4 (WR01X29059)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- KOHLER Cover, Toilet, 1-Pc (1180586-0)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36116)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 3-1/2" (P56350)
- JONES STEPHENS Trap, CP, Milwaukee Style, 17 Gauge, 1-1/2" (P38129)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- JONES STEPHENS Turn Log Lighter Valve, CP Straight, 1/4" (L75042)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- Jones Stephens Drain Components