Shop All Drain Components
Jones Stephens
Brass, Countersunk, Extension Cover
Mfr # P54200
Zoro # G5425889
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Countersunk
- Size 2"
- For Use With For Extension Cover
- Overall Diameter 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P54200
- Zoro # G5425889
- UPC # 717510542004
- Country of Origin China
- Category Drain Components
Dimensions
Size | 2" |
Overall Diameter | 2-3/8" |
Details
Item | Extension Cover |
Material of Construction | Brass |
Type | Countersunk |
For Use With | For Extension Cover |
Description
Extnsn Cover,2 In. Brass Plug,2-3/8 In. O.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012B)
- JONES STEPHENS Cleanout Cover, 10" dia., SS, 24 ga. (C90999)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/4" (P38137)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- KEENEY MFG Dishwasher Installation Kit with Water Supply and Drainage Parts (MK-DSHWSHR)
- Jones Stephens Drain Components