Shop All Compression Tube Fittings
Jones Stephens
Brass Compression Insert, Lead Free, 3/8"
Mfr # C74101LF
Zoro # G5440458
Sold in multiples of 100 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Pipe Fitting Connection Type Compression
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Shape Insert
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C74101LF
- Zoro # G5440458
- UPC # 717510171587
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Insert |
Pipe Fitting Connection Type | Compression |
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Insert |
Description
Brass Compression Insert,Lead Free,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- JONES STEPHENS Brass Compression Insert, Lead Free, 1/4" (C74100LF)
- PARKER 5/16" Compression Tube Support (P5TS3)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- BRASSCRAFT 3/8 OD Tube x 1/2 in. MIP Compression Male Reducing Union in Rough Finish Brass (68-6-8X)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-08-06-O-SS)
- Jones Stephens Tube Fittings