Shop All Compression Tube Fittings
Jones Stephens
Brass Compression Insert, Lead Free, 1/4"
Mfr # C74100LF
Zoro # G5440467
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Shape Insert
- Specific Pipe Fitting Shape Insert
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74100LF
- Zoro # G5440467
- UPC # 717510171570
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Insert |
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Shape | Insert |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Compression |
Description
Brass Compression Insert,Lead Free,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 4KY43, 4KY44, 4KY45 (302352)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- LDR INDUSTRIES LDR 310P-34 Plain Pipe Plug, 3/4 in, NPT, Iron (501460)
- BRADFORD WHITE 265-42540-02 120V-1500W / 5.75" (265-42540-)
- JONES STEPHENS Brass Compression Insert, Lead Free, 3/8" (C74101LF)
- RAINDRIP VALVE COMPRESSION 5/8"" (61800UB)
- THRIFCO PLUMBING #62R 3/8 Inch x 1/4 Inch Lead-Free Brass Compression Coupling (4401059)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- PARKER Plug, Carbon Steel, Comp, 3/8In (6BLP6-S)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-10-10-10-SS)
- PARKER 5/8" Compression Brass Nut 10PK (61C-10)
- Jones Stephens Compression Tube Fittings