Shop All Bell Traps and Drains
Jones Stephens
Backwater Valve, PVC, 6"
Mfr # B04600
Zoro # G6084169
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Backwater Valve
- Connection Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B04600
- Zoro # G6084169
- UPC # 717510046007
- Country of Origin United States
- Category Bell Traps and Drains
Details
Material of Construction | PVC |
Type | Backwater Valve |
Connection | Socket |
Item | Backwater Valve |
Description
PVC 6 In. Backwater Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Short Shank Suction Coupling, 1 in Nominal, Male NPSM End Style, Domestic (S10)
- CULLIGAN Water Filter System, 0.5 gpm, 5 Micron, 12 3/4 in H (US-EZ-1)
- IMPACT PRODUCTS Urinal Mat, Fresh Scent, Black W/ Touch Fastener Z-Mat (1525-5)
- VIEGA Elbow (91715)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain (D40140)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- JONES STEPHENS 2" Pipe Dia. Cast Iron Shower Drain (D60902)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- Jones Stephens Bell Traps and Drains